Referanser
Dormer:D745100.0X1.6
Rubix:6199618
EAN:7320760283950



Produktinformasjon : HULLFRES SPORFRES 100.00x1.6mm HSS BLANK DIN 1838 - D745100.0X1.6 - DORMER
HSS Precision saw blade with coarse cogging DIN 1838 B uncoated for steel <850 N/mm². Stainless machining steel. Cast iron Titanium en nickel alloys <900 N/mm². Copper and aluminium alloys and synthetic materials such as thermoplastics.
Bruksområder
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic-Thermoplastics
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast Iron lamellar (<150 HB >500 N/mm ²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Ductile cast iron/malleable cast iron (<200 HB <700 N/mm²)
• Copper (<100 HB <350 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Aluminium alloyed Silicon > 0.5% < 10% (<120 HB <400 N/mm²)
• Plastic-Thermoplastics
Teknisk informasjon
Egenskaper
| Diameter | 100 mm |
|---|---|
| Tykkelse | 1.6 mm |
| Hus materiale | hss |
| Antall tenner | 48 |
| Reaming diameter | 22 mm |
Vis UNSPSC/ECL@SS
636,18 kr Eks. mva
/ stykk
795,22 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
