Referanser
Kleenguard:38710
Rubix:6025390
Produsent:38710

Produktinformasjon : KC 38710
KleenGuard™ G20 gloves are designed to provide maximum comfort and protection for tasks where safety and flexibility is key. The gloves’ synthetic nitrile rubber material provides extra resistance and durability when compared with latex, making them the ideal choice for hand protection. With a wide size range of XS to XL and an ambidextrous design, KleenGuard™ gloves are perfectly suited for any user and come in a portable dispenser box for mobility and easy access.Powder-free, latex-free gloves, 0.12 mm. thickness, 1.5 AQL, with beaded cuff for added strength and smooth nitrile formulation to ensure excellent tactile sensitivity and flexibility for maximum comfort, providing excellent resistance against chemical splashes, comfortable fit, versatility and easy donning. Ideal for providing PPE Category III protection against chemical splashes in many different segments, these gloves are highly versatile and suitable for many different applications as chemical handling, light assembly tasks and paint and spray shops. Glove size 0.12mm (Thick) x 24cm (L).For other glove sizes, see product codes 38706, 38707, 38708 and 38710. 1 box x 90 ambidextrous, blue gloves, L, (90 total)
Egenskaper
Latex-free and powder-free
Bruksområder
Acceptable Quality Level (AQL) of 1.5 for the absence of micro-perforations.
Teknisk informasjon
Egenskaper
| Størrelse | xl |
|---|---|
| Lengde | 240 mm |
| Farge | svart |
| Hovedmaterialet | nitril |
| I kontakt med næringsmiddel | ja |
| Pakking | 10 esker med 90 blåhandsker størrelse xl - (900 hansker totalt) |
| Tykkelse | 0.12 mm |
| Materiale | nitril |
| Elektrisk | nei |
| Kategori | 3 |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel








