Fast og variabel nøkkel Wera 05020201001

Joker Combination Wrench

Se teknisk informasjonSe dokumenter

Referanser

Wera:05020201001
Rubix:6440574
Produsent:05020201001
EAN:4013288212542
brand logo

Teknisk sammendrag

Åpning10
Lengde125 mm

Dokumenter

Produktinformasjon : 6003 Joker 10, Combination wrench - 05020201001 - WERA


As installation spaces become increasingly confined, tools are necessary that enable users to work successfully even in such situations. Narrow spaces require additional placement points of the tool. Can spanners be modified so that the placement possibilities of the tool increase? The combination of the 7. 5° offset open end and the double hexagon geometry doubles the placement points. A repeated 180° turn of the wrench around the longitudinal axis during screwdriver provides four placement possibilities, and bolts or screw heads can be engaged every 15°. The Joker 6003 with its smart open end geometry significantly expands the range of uses in confined spaces. The Joker 6003 will automatically find the respective placement point after every turn. The slim yet robust ring side is tilted by 15° to the tool axis. The high-quality surface treatment achieves a high and long-lasting corrosion protection. With tool finder "Take it easy": colour coding by size

Egenskaper

•Especially suitable for tight spaces
The special open end geometry expands the placement possibilities of the tool
The low return angle in the open end "takes" the screw every 15°
Slim ring side with 15° crank
With Take it easy tool finder: colour coding by size

Teknisk informasjon


Egenskaper
Åpning10
Lengde125 mm
145,68 kr Eks. mva
/ stykk
182,10 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel