Referanser
Dewalt:DT2207-QZ
Rubix:6186950
EAN:5035048074992
Dokumenter
Produktinformasjon : RENE, FLISEFRIE KUTT I TRE, KARTONG, FINER OG LAMINAT X 5 DT2207-QZ
With precision-ground teeth that stay sharp and deliver smooth, clean cuts, DEWALT T-Shank Wood Cutting Jig Saw Blades feature deep gullets that remove more material for expedited cutting.
Jigsaw blade XPC - HCS 100mm
Egenskaper
•Premium steel for maximum durability and accessory life with a reinforced blade body for the best control and precision
Patented plunge point tip which has been specially developed for aggressive front teeth enabling improved, low kick-back penetration and easier chip removal
Extremely sharp teeth and extra tooth depth for improved chip removal
Patented plunge point tip which has been specially developed for aggressive front teeth enabling improved, low kick-back penetration and easier chip removal
Extremely sharp teeth and extra tooth depth for improved chip removal
Teknisk informasjon
Egenskaper
| Lengde | 100 mm |
|---|---|
| Materiale | steel |
| Type | stikksagblad |
Vis UNSPSC/ECL@SS
112,86 kr Eks. mva
/ stykk
141,07 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
