Unisex vernestøvler Jalas 1872-42


JALAS® 1872 OffRoad

Referanser
jalas:1872-42
rubix:6043408
Teknisk sammendrag
EU Skostørrelse42
HovedmaterialetSkinn
Se alle karakteristika

Produktinformasjon : JALAS® 1872 OffRoad, Yrkesstøvel, PU-mellomsåle


Work boot. Electrical resistance (between 0.1 and 1000 Mega Ohms). BGR 191: Adjustment for orthopaedic shoes according to German standard BGR 191. The shoe is tested with orthopaedic insoles adjusted in accordance with EN ISO 20345. CI: Insulation against cold energy absorption at the heel (tested at 20 Joules). HRO: Heat-resistant sole component tested at 300 °C. IEC 61340-5-1: Electrostatic discharge resistance (ESD) less than 35 megaohm. Shoe made of leather and other materials, excluding all-rubber or all-polymer shoes + closed back + A + E. O2: O1 + WRU. Non-slip SR on ceramic floor with sodium lauryl sulphate solution. SRB: Non-slip ceramic floor with glycerol. SRC: SRA + SRB. WRU: Upper part water-resistant. Wide adjustment. Complies with IEC 61340-5-1 (ESD). Double absorption zone. Zip fastening. Water repellent. Air guns tongue. Eyelets lacing. Antistatic properties. Heat resistant sole. Oil resistant sole. Breathable insole. Padded rod.

Egenskaper

Excellent adjustment. Excellent shock absorption. Excellent adhesion. Very comfortable

Teknisk informasjon


Egenskaper
EU Skostørrelse42
HovedmaterialetSkinn
Ikke magnetiskJa
FargeSvart
MaterialePU behandlet skinn / Teknisk fleece
Sekundær fargeGrå
Vis UNSPSC/ECL@SS
1 994,52 kr Eks. mva
/ par
2 493,15 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel