JALAS® 1848K Titan+, Safety boot, nail protection material plasma-treated composite (PTC) textile, toecap material aluminium, PU midsole, plastic shank, rubber outsole, upper material PU-coated leather
Egenskaper
Excellent adjustment. Excellent shock absorption. Excellent adhesion. Highest level of protection. Very comfortable
Teknisk informasjon
Egenskaper
EU Skostørrelse
44
Hovedmaterialet
Skinn
Vekt
139 g
Ikke magnetisk
Ja
For
Polyester, Cambrelle, Thinsulate
Farge
Svart
UK skostørrelse
10
Materiale
PU coated skinn / Cambrelle® / Polyester / Thinsulate ™