Referanser
Portwest:S424YERM
Rubix:6249031
Produsent:S424YERM
EAN:5036108225378



Produktinformasjon : Hi-Vis Classic Softshell Jacket (3L), Yellow - S424YERM - Portwest
Hi-Vis Classic Softshell (3L), S424, Yellow, Size M
Egenskaper
Classically styled, this garment gives you enhanced protection whatever the elements. With a mobile phone pocket and a radio loop as standard, this jacket is warm, comfortable and water repellent. The S424 is the perfect outdoor solution.
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Breathable fabric to draw moisture away from the body keeping the wearer cool, dry and comfortable
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | m |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
| Pustende | ja |
| Vekt | 310 g/m² |
| Høy synlighet | ja |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel