Referanser
Irwin:25ZR
Rubix:356212






Dokumenter
Produktinformasjon : CLMP LCKNG 9R 9'' WLDNG
This locking welding clamp has U-shaped jaws for visibility and working space. It holds work in proper alignment. The adjusting screw gives exacting pressure. Simply turn the adjustment screw to change jaw opening and clamping pressure. It stays adjusted for repetitive use.
Bruksområder
U-shaped jaws provide enhanced visibility and more working space
Holds work in proper alignment
Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
Classic trigger release designed to provide maximum locking force
Holds work in proper alignment
Turn screw to adjust pressure and fit work. Stays adjusted for repetitive use
Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
Classic trigger release designed to provide maximum locking force
Teknisk informasjon
Egenskaper
| Klem kapasitet | 70 mm |
|---|---|
| Lengde | 225 mm |
| Type | visei-grip |
Vis UNSPSC/ECL@SS
374,07 kr Eks. mva
/ stykk
467,59 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel