Referanser
Irwin:T546EL7
Rubix:355963
EAN:5715110790585
Dokumenter
Produktinformasjon : IR QG MINI OHBC 6''/150MM
QUICK-GRIP® Mini One-Handed Bar Clamp perfect for those smaller projects. Constructed from a high-tech temperature resistant reinforced resin body and a hardened steel bar that ensures strength and durability. It delivers and evenly distributes up to 63Kg/140Ibs of clamping force.
Egenskaper
Non-Marking Full-Face stay-on Pads that protects the work surfaces
One-Handed Quick Release Trigger for a fast and easy operation
One-Handed Quick Release Trigger for a fast and easy operation
Bruksområder
Clamping
Woodworking
Holding
Positioning all workpieces
Ideal for light-duty applications in tight working areas
Woodworking
Holding
Positioning all workpieces
Ideal for light-duty applications in tight working areas
Teknisk informasjon
Egenskaper
| Klamring | 150 mm |
|---|
Vis UNSPSC/ECL@SS
133,77 kr Eks. mva
/ stykk
167,21 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel