Referanser
Portwest:PS53ORR
Rubix:6393957
EAN:5036108262595

Produktinformasjon : Height Endurance hjelm, Oransje - PS53ORR - PORTWEST
Designed specifically for work at height. Lightweight, comfortable and without a visor for better visibility and less bulk. ABS shell, 6-point comfort textile harness with ratchet adjustment, size 52-63 cm. Sweatband and 4-point Y chinstrap with soft rubber chin pad included.
CE-CAT III
Lightweight and robust
Specifically designed for working at height
Electrical insulation up to 1000Vac or 1500Vdc (EN 50365)
6-point textile harness
Size adjustable by ratchet for a better fit
High-visibility color to be seen in daylight
chin pad included
Compatible with clip-on earmuffs PW47 and PS47
Compatible accessories available
Service life of 7 years from the manufacturing date indicated on the product user sheet
CE-CAT III
Lightweight and robust
Specifically designed for working at height
Electrical insulation up to 1000Vac or 1500Vdc (EN 50365)
6-point textile harness
Size adjustable by ratchet for a better fit
High-visibility color to be seen in daylight
chin pad included
Compatible with clip-on earmuffs PW47 and PS47
Compatible accessories available
Service life of 7 years from the manufacturing date indicated on the product user sheet
Teknisk informasjon
Egenskaper
| Hovedmaterialet | abs |
|---|---|
| Ventilasjon | ikke ventilert |
| Cap band | rack |
| Visir | nei |
| Farge | oransje |
Vis UNSPSC/ECL@SS
328,08 kr Eks. mva
/ stykk
410,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel