Referanser
Gedore:7 UR 12
Rubix:6031149
Produsent:2297299
EAN:4010886889381

Produktinformasjon : SKRALLENØKKEL REVERSIBEL 12mm - 7 UR 12 - 2297299 - GEDORE
Combination ratchet spanner, reversible, 12 mm With same size each end Ring 13° offset from shaft UD profile Working angle 7° from 8 to 15 mm, and 6° from 16 to 24 mm For ratchet loosening and fast tightening, with lever change High torque transfer Hollow profile comfortable to hold Warp-resistant geometry with double T-girder effect GEDORE vanadium steel 31CrV3 Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated Hot forged Jaw ground precisely to exact nominal size for optimum contact areas Tried-and-tested GEDORE technology combined anew: spanner jaws of classic no. 6, stable hollow shaft of no. 7 and refined mechanism of the U-20 ratchets In combination with adaptor 7 RA or 7 RB (order separately) the spanner 7 UR can be used as a (bit) ratchet European Patent applied
Teknisk informasjon
Egenskaper
| Vekt | 69 g |
|---|---|
| Åpning | 12 |
| Lengde | 170 mm |
| Type | ratsjnøkkel |
| Behandlet | krommet |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
