Twist bor Bosch 2608577139

Impact Drill Bit Set

Se teknisk informasjon

Referanser

Bosch:2608577139
Rubix:6255608
Produsent:2608577139
EAN:3165140881692
brand logo

Teknisk sammendrag

Borre diameter10 mm
Total lengde133 mm
Lengde på kutt87 mm
Se alle karakteristika

Produktinformasjon : Borsett 8 Deler Hss 2-10mm 1/4'' Sekskant Tange - Bosch 2608577139


Need a set of robust screwdriver bits and multi-material drill bits for to help you get your interior fitting jobs done? Try the PRO Impact Mixed Set. We made the screwdriver bits from modified steel for strength and added laser markings to help you pick out the bit you need. We used the same modified steel to make the drill bits and gave them carbide tips to help you start new holes with ease. The PRO Impact Mixed Set is a great choice for interior fitters and installers who need reliable screwdriver bits and drill bits. The screwdriver bits feature a torsion zone, which absorbs the torque stress at the bits’ tip, making sure they won’t break. The bits have colour-coded rings indicating the head type and laser markings helping you pick out the bit you need. The HEX-9 Multi Construction drill bits have hard wearing cutting edges and carbide tips for additional hardness. Their flutes remove chips efficiently, extending the drill bits' lifetime. The set comes in a plastic holder you can use to keep your bits well organised.

Egenskaper

•Robust screwdriving and Precision drilling in construction materials

Teknisk informasjon


Egenskaper
Borre diameter10 mm
Total lengde133 mm
Lengde på kutt87 mm
Skafttypesylindrisk
Skjærematerialehss
522,99 kr Eks. mva
/ stykk
653,74 kr Inkl. mva
  • Tilgjengelig