Referanser
Led Lenser:502025
Rubix:6284549
EAN:4058205016025

Produktinformasjon : Hodelykt Industri IH5r 400lm, Yellow/Sort, Es - LL502025 - Ledlenser
Features a mounting system that converts it into a headlamp or multi-purpose lamp in seconds. Powered by the included rechargeable battery or an ordinary LR06/AA alkaline battery. Field of illumination and range can be adjusted to suit different conditions. Mounts on helmets via rubber strap or adhesive mounting material included. Min. beam range : 40 m.
Teknisk informasjon
Egenskaper
| Lysstyrke | 400 lm |
|---|---|
| Vekt | 92 g |
| Spenning [V] | 1x lr06/aa 1,5v V |
Vis UNSPSC/ECL@SS
- Tilgjengelig
