Flenslager hus Igus EFSM-12

igubal® flange bearing EFSM

Se teknisk informasjon

Referanser

Igus:EFSM-12
Rubix:6367601
brand logo

Teknisk sammendrag

Bredde25 mm

Produktinformasjon : Flange bearing_EFSM-12, EFSM-12


igubal® Flange bearings have been developed for supporting the centre or ends of shafts. Like all standard igubal® products, these bearings consist of an igumid G housing and an iglidur® W300 spherical ball. For temperatures up to +200 °C please select the HT-version (High Temperature). igubal® Flange bearings are made to the dimensional series E and are offered with two or four mounting holes.
  • iglidur® W300 extremely wear resistant spherical ball
  • Easy installation
  • Compensation of misalignment errors
  • Corrosion resistant
  • Very low weight
  • Maintenance-free dry running

Egenskaper

Maintenance-free dry runningHigh rigidityHigh durabilityCompensation of misalignment errorsCompensation of edge loadsVery low weight

Bruksområder

Plant construction Automation Agricultural machines Mechanical engineering Food industry

Teknisk informasjon


Egenskaper
Bredde25 mm
  • Tilgjengelig – Leveringsdato på forespørsel