Referanser
Ansell:11-735 06
Rubix:6013501
Produsent:11735060
EAN:0076490052966

Dokumenter
Produktinformasjon : HyFlex® 11-735 Size 6
- These breathable 11-735 gloves feature a 10G lightweight liner with INTERCEPT TECHNOLOGY® ISO Cut Level C (ANSI Level A4) performance for the ultimate in cut resistance
- The comfortable and flexible plaited liner also features an optimized lycra content that is soft and cool on the skin for all-day comfort
- The palm-dipped polyurethane (PU)coating provides enhanced grip in dry and light oil environments for secure handling and offers EN Abrasion Level 4 (ANSI Level 6) for extended glove life. The PU coating is also to protect the quality of industrial finishing processes
Tough and durable cut protection with a breathable, soft liner.
Egenskaper
- Strong fibers provide excellent resistance to cuts and burrs.
- Resilient coating resists abrasions and extends glove life.
- High level of cut protection (ANSI Level A4)
- Also available in vend pack
Bruksområder
Metalworking & assembly operations|Assembly & inspection of components|Assembly and disassembly of equipment|Seizing structural parts|Mounting and dismantling|Fastening components, parts|Loading and unloading trucks and vehicles|Handling incoming goods|Maintenance|Lock smith
Teknisk informasjon
Egenskaper
| Vekt | 59 g |
|---|---|
| Type | hanske |
| Størrelse | 6 |
| Motstandsnivå på kutt | c |
| Hovedmaterialet | glassfiber |
| I kontakt med næringsmiddel | nei |
| Bruksmiljø | tørke |
| Slitestyrkenivå | 4 |
| ESD | nei |
| Belegg på hanskene | polyuretan |
| Materiale | seamless plaited liner with intercept™ technology yarn |
Vis UNSPSC/ECL@SS
142,46 kr Eks. mva
/ stykk
178,07 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel