Referanser
Ansell:11-500-7
Rubix:391548
Produsent:11500070
EAN:0076490493295

Dokumenter
Produktinformasjon : 11-500 7 HyFlex CR WW
Ansell’s HyFlex 11-500 industrial glove is well suited for a broad range of assembly applications
It is designed for dry or slightly oily applications where workers need light cut protection, and in some cases, isolation from heat or flying molten metal debris
Offering optimal comfort and a sure grip, the HyFlex 11-500 glove is the versatile choice for optimal productivity and safety
Stretch DuPont™ Kevlar® liner provides excellent cut resistance and comfortable fit.
Egenskaper
Stretch DuPont™ Kevlar® liner provides excellent cut resistance and comfortable fit | Product provides: ISO Cut Level B | Excellent protection from nuisance nicks and abrasion | Extended cuff offers extra cut protection around the wrist | Foam nitrile coating channels away oil from the surface of the gloves, providing a sure grip in light oil applications | Soil-hiding black palm coating | Also available in vend pack
Bruksområder
|Press injection molding|Chassis assembly, body trimming|Seizing and finishing structural parts|Adjusting systems and screwing|Applying finish to materials, products
Teknisk informasjon
Egenskaper
| Vekt | 41 g |
|---|---|
| Type | hanske |
| Størrelse | 7 |
| Motstandsnivå på kutt | b |
| Hovedmaterialet | nylon |
| Slitestyrkenivå | 3 |
| Belegg på hanskene | nitril |
| Materiale | nylon|lycra®|kevlar® |
Vis UNSPSC/ECL@SS
1 189,68 kr Eks. mva
/ 12 stykk
1 487,10 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel