Mobil høytrykksspyler kaldt vann Nilfisk 107146403

High Pressure Cleaner MC

Se teknisk informasjon

Referanser

Nilfisk:107146403
Rubix:6334696
EAN:5711145220851
brand logo

Teknisk sammendrag

Flow620 l/h
Trykk160 bar
Se alle karakteristika

Produktinformasjon : Høytrykkspyler Mc 4m-160/620 Xt 230/1/50/16 Eu - 107146403 - Nilfisk


The Nilfisk MC 3C high pressure cleaner has been developed for light, general cleaning tasks and is the ideal choice for small commercial enterprises, small construction companies, small garages and smaller farms. This series is equipped with a professional 2800 RPM motor pump with stainless steel plungers for light work with low to moderate intensity. The Nilfisk MC 3C cold water high-pressure cleaner is equipped with two new features that increase usability: Special storage place for the spray gun. Studies have shown that this part damages the most during transport and moving. Simply because the spray gun is not properly stowed and so unprotected. The Nilfisk MC line pressure washers are equipped with an innovative spray gun holder that prevents damage. Turnable cable hook for the electrical cable. A simple solution that is already very appreciated by many users of our other products. The Turnable cable hook makes reeling and unreeling of the electrical cable easier and prevents irritation during storage of the Nilfisk pressure washer. This series Nilfisk pressure washers allows for a significant reduction in operating costs for the user, and that is the most important element in our strategy. The Nilfisk MC series pressure washers increase the cleaning efficiency with an average of 15%. Dankzij het externe reinigingsmiddel injector systeem is de werkelijke werkdruk bij de nozzle verhoogd en kan de reinigingstijd worden verlaagd tot wel 15% -this saves labor, water and electricity costs! Also part of our efforts to reduce operational costs, is the improved maintenance of the Nilfisk MC series by an optimal access to the engine and the pump. A built-in pump oil reservoir with fill and drain possibilities make basic maintenance such as oil check simple for the user. Also for the service technician, easy access to essential elements allows for lower costs.

Egenskaper

External detergent injection system: the actual operating pressure at the nozzle is increased and the cleaning time can be reduced up to 15%.

Bruksområder

For light cleaning tasks. Ideal for traders, small construction companies and small garages.

Teknisk informasjon


Egenskaper
Flow620 l/h
Trykk160 bar
Strøm forsyning230 V
Motor effekt [kW]3100 W
31 700,43 kr Eks. mva
/ stykk
39 625,54 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel

Flow

Trykk