Jakke med høy synlighet Portwest T402YBRXXXL
Hi-Vis Softshell Jacket
Se teknisk informasjonSe dokumenterReferanser
Portwest:T402YBRXXXL
Rubix:6393825
Produsent:T402YBRXXXL
EAN:5036108289028



Dokumenter
Produktinformasjon : PW3 Hi-Vis softshell jakke, størrelse XXXL - T402YBRXXXL - PORTWEST
The PW3 Hi-Vis Softshell is characterised by its modern, fresh design and contemporary stylish fit. The high quality 3-layer breathable, water resistant and windproof fabric along with multiple practical features ensure this is a must-have solution for a range of working professionals. HiVisTex Pro reflective tape is guaranteed to make the wearer stand out from the crowd.
Egenskaper
•Made of durable breathable, windproof and water resistant fabric
Extremely water resistant fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Ezee zip allows for quick and easy fastening even when wearing work gloves
Quick dry elastic bound cuff
Contrast colouring for added style
Drawcord adjustable hem
Reflective trim for increased visibility and safety
Extremely water resistant fabric finish, water beads away from fabric surface
Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
Side zip pockets
Concealed mobile phone pocket
Ezee zip allows for quick and easy fastening even when wearing work gloves
Quick dry elastic bound cuff
Contrast colouring for added style
Drawcord adjustable hem
Reflective trim for increased visibility and safety
Teknisk informasjon
Egenskaper
| Farge | gul |
|---|---|
| Størrelse | 3xl |
| Klasse EN20471 | 3 |
| Hovedmaterialet | polyester |
| Sekundær farge | svart |
| Materiale | fabric |
Vis UNSPSC/ECL@SS
1 030,20 kr Eks. mva
/ stykk
1 287,75 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel