Referanser
Gates:D390 32X9982LP/9910LI HIPOWER
Rubix:139777
Produsent:90052390
EAN:5412571052800

Produktinformasjon : D390 32X9982LP/9910LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Egenskaper
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk informasjon
Egenskaper
| Profil | d/32 |
|---|---|
| Belt No. | d390 |
| Innvendig lengde | 9910 mm |
| Ytter lengde | 9981 mm |
| Øvre bredde | 32 mm |
| Høyde | 19 mm |
| Indikativ lengde | 9985 mm |
| Materiale | cr |
| Seksjons dimensjoner | 32 mm |
Vis UNSPSC/ECL@SS
18 459,08 kr Eks. mva
/ stykk
23 073,85 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
