Referanser
Gates:B155 17X3990LP/3950LI HIPOWER
Rubix:140596
Produsent:900310155
EAN:5414465672897

Produktinformasjon : B155 17X3990LP/3950LI HI-POWER® - GATES
Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.
Egenskaper
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.
Teknisk informasjon
Egenskaper
| Profil | b/17 |
|---|---|
| Belt No. | b155 |
| Innvendig lengde | 3950 mm |
| Ytter lengde | 3990 mm |
| Øvre bredde | 17 mm |
| Høyde | 11 mm |
| Indikativ lengde | 3990 mm |
| Materiale | cr |
| Seksjons dimensjoner | 17 mm |
Vis UNSPSC/ECL@SS
1 956,82 kr Eks. mva
/ stykk
2 446,02 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel