Klassisk kilerem Gates B68 17X1780LP/1750LI HIPOWER

Hi-Power B

Se teknisk informasjon

Referanser

Gates:B68 17X1780LP/1750LI HIPOWER
Rubix:139943
Produsent:900310068
EAN:5412571050936
brand logo

Teknisk sammendrag

Profilb/17
Belt No.b68
Innvendig lengde1750 mm
Se alle karakteristika

Produktinformasjon : B68 17X1780LP/1750LI HI-POWER® - GATES


Wrapped V-belt with traditional profile. The arched top, concave flanks and round edges guarantee a uniform tensile stress and even contact with the pulley grooves. The service life is extended and wear of the pulleys is reduced. Reliability and efficiency result in an excellent price/quality ratio. Lower replacement and maintenance costs thanks to a longer service life.

Egenskaper

• Oil and heat resistant.
• Static conductive (ISO 1813).
• Meets the standards of the ATEX directives.
• UNISET tuning system.

Teknisk informasjon


Egenskaper
Profilb/17
Belt No.b68
Innvendig lengde1750 mm
Ytter lengde1803 mm
Øvre bredde17 mm
Høyde11 mm
Indikativ lengde1780 mm
Materialecr
887,97 kr Eks. mva
/ stykk
1 109,96 kr Inkl. mva
  • Tilgjengelig – Leveringsdato på forespørsel