Referanser
Tsubaki:12B1 30T
Rubix:6001070
Produsent:21706000590
EAN:8718472594751

Produktinformasjon : 12B-1 Z=30 Simplex kjedehjul herdet
TSUBAKI sprockets are built from top-grade,heat-treated carbon steel to offer long wear life,resist abrasion, and withstand heavy shock loads. All stocked carbon steel sprockets are executed with induction hardened teeth as a standard to make a perfect match with the premium quality Tsubaki chains. You get longer service life and reliable performance.
Teknisk informasjon
Egenskaper
| Vekt | 3630 g |
|---|---|
| Kjede stigning | 19.05 mm |
| Profil | simplex (1) |
| Antall tenner | 30 |
| ISO-kode | 12b-1 |
| Materiale | stål |
| Vekt | 3.63 kg |
| Total bredde | 40 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel