Referanser
Portwest:F400NAR5XL
Rubix:6391587
EAN:5036108045587

Produktinformasjon : Argyll kraftig fleece, Mørkeblå, str. 5XL - F400NAR5XL - PORTWEST
The Argyll fleece is a favourite season after season due to the traditional, uncomplicated design and quality anti-pill finish. The 400g fleece is comfortable to wear and ensures heat is locked in.
Egenskaper
•Heavy weight polar fleece with anti-pill finish for added warmth and comfort|•2 pockets for secure storage|•Zipped pockets|•Front zip opening for easy access|•Elasticated cuffs for a secure fit|•Drawcord adjustable hem|•Available in an excellent choice of corporate colours|•Generous fit for wearer comfort|•50+ UPF rated fabric to block 98% of UV rays
Teknisk informasjon
Egenskaper
| Farge | marinen |
|---|---|
| Størrelse | 5xl |
| Hovedmaterialet | polyester |
| Sekundær farge | ingen sekundærfarge |
Vis UNSPSC/ECL@SS
380,63 kr Eks. mva
/ stykk
475,79 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel