Referanser
Norton:66261018291
Rubix:6203002
EAN:3157625579354
Produktinformasjon : SLIPEARK 230X280 F250 4 VF
The flexibility of beartex products ensures constant contact with the surface and prevents cutting or gouging when working. Can be folded to suit hand / shape. These perforations allow for smooth,.
Egenskaper
•Flexible, conforms to curves, contours and tight spaces easily, will not break
Waterproof, washable and reusable
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Waterproof, washable and reusable
Lasts longer than standard sandpaper and will not gouge the workpiece when used
Bruksområder
Cleaning and Finishing to Deburring and Light Polishing Operations
Teknisk informasjon
Egenskaper
| Lengde | 280 mm |
|---|---|
| Bredde | 230 mm |
| Korn | veldig bra |
Vis UNSPSC/ECL@SS
1 577,80 kr Eks. mva
/ 35 stykk
1 972,25 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel