Referanser
Bosch:1600Z0000F
Rubix:363048
EAN:3165140608152



Produktinformasjon : Styreskinne Fsn 1600 - Bosch 1600Z0000F
System Accessories FSN 1600; Rail technology for exact guidance; Precise guidance – rails are exactly straight, even when the rail is extended, due to self-aligning connecting piece; Stable extension – due to the VEL connector for stable and quick connection of guide rails; Safe operation – anti-splinter guard for clean cut edges and adhesive tapes for non-slip handling
Teknisk informasjon
Egenskaper
| Lengde | 1600 mm |
|---|---|
| Tykkelse | 6 mm |
| Bredde | 142 mm |
Vis UNSPSC/ECL@SS
1 953,77 kr Eks. mva
/ stykk
2 442,21 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
