Markør aerosol Rust-Oleum 2833


Ground Marker Fluorescent

Referanser
rust-oleum:2833
rubix:6020470
ean:8715743018053
Teknisk sammendrag
Kapasitet500 ml
FargeGrønn

Produktinformasjon : MERKESPRAY RUST-OLEUM MLT/500 GRØNN 2004


For quick and easy marking of construction and excavation sites, underground utilities and for traffic safety. Otimised for ground marking. By means of the 360° valve the aerosol is sprayable in all directions. RUST-OLEUM® Spot Marking Aerosol 2800 is based on a fast drying acrylic resin. All products in this range are aromatic free and based on lead- and chromate free pigments.

Egenskaper

Optimised for ground marking.
Spray through cap for ease of use.
Easier writing.
Quick drying (5 - 10 minutes).

Teknisk informasjon


Egenskaper
Kapasitet500 ml
FargeGrønn
Vis UNSPSC/ECL@SS
105,62 kr Eks. mva
/ stykk
132,02 kr Inkl. mva
  • Tilgjengelig