Råolje - / Gassoverføringsslange Mecaline 884782
GREY PVC VENTILATION HOSE
Se teknisk informasjonSe dokumenterReferanser
Mecaline:884782
Rubix:6331590
EAN:3660338381324

Dokumenter
Produktinformasjon : 884782-PVC ducting Hose D.102mm L10 m
Material: Spring steel wire firmly embedded in a grey wall of PVC coated Fabric-reinforced tape with thickness 0,25 mm approx.
Temperature range: -10°C...+80°C
Fabric reinforced, Super-light weight, Highly flexible + compressible 6:1, Good resistance to alkalis and acids, Good resistance to chemicals.
Flexible hose/ ducting for gases
- Welding fume extraction
- Extraction arm
- Animal stall, animal shed: barn ventilation
- Construction industry: tunnel ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine,yacht: ventilation, heating
- Asbestos removal
- Construction drying
- Tent heating, airport gangway heating, heaters for construction sites
- Heating system/ heater: fresh air supply
Temperature range: -10°C...+80°C
Fabric reinforced, Super-light weight, Highly flexible + compressible 6:1, Good resistance to alkalis and acids, Good resistance to chemicals.
Flexible hose/ ducting for gases
- Welding fume extraction
- Extraction arm
- Animal stall, animal shed: barn ventilation
- Construction industry: tunnel ventilation
- Bus, utility vehicle, caravan/ trailer, mobile home/ camper/ RV, boat, ship/ vessel/ marine,yacht: ventilation, heating
- Asbestos removal
- Construction drying
- Tent heating, airport gangway heating, heaters for construction sites
- Heating system/ heater: fresh air supply
Teknisk informasjon
Egenskaper
| Inner diameter | 102 mm |
|---|---|
| Maks service trykk | 0.12 bar |
| Lengde | 10 m |
| Ytter diameter (inch) | 105 mm |
| Materialtykkelse | 0.25 mm |
| Kurve radius | 54 mm |
| Materiale | pvc |
Vis UNSPSC/ECL@SS
7 279,62 kr Eks. mva
/ stykk
9 099,53 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
