Referanser
Portwest:AP02O8RXXL
Rubix:6393045
EAN:5036108278077

Produktinformasjon : Thermo Pro Ultra, Oransje/svart, str. XXL - AP02O8RXXL - PORTWEST
Using innovative technology this glove repels water and heavy oils. Liquid placed on this glove rolls off, protecting the underlying surface. The twin liner traps heat and allows breathability. Sandy palm finish gives improved grip.
Egenskaper
•Water repellent nano coating for light splash applications
Twin liner traps in heat through increased insulation
Sandy finish for exceptional grip in water, grease or oil
Tough 10 gauge liner
Low linting construction for minimal contamination
Breathable seamless liner
OEKO-TEX® STANDARD 100 approved
CE certified
Retail tag which aids presentation for retail sales
Twin liner traps in heat through increased insulation
Sandy finish for exceptional grip in water, grease or oil
Tough 10 gauge liner
Low linting construction for minimal contamination
Breathable seamless liner
OEKO-TEX® STANDARD 100 approved
CE certified
Retail tag which aids presentation for retail sales
Teknisk informasjon
Egenskaper
| Størrelse | 2xl |
|---|---|
| Kuldemotstand (EN 511) | 2 |
| Hovedmaterialet | polyester |
| Lengde | 45 mm |
| Farge | oransje |
Vis UNSPSC/ECL@SS
107,64 kr Eks. mva
/ par
134,55 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel