Borhammere batteridrevne Bosch GBH 18-26


GBH borhammer 18-26

Referanser
bosch:GBH 18-26
rubix:6258781
produsent:0611910002
ean:3165140807951
Teknisk sammendrag
Spenning [V]18 V
Vekt3.6 kg
Se alle karakteristika

Produktinformasjon : Borhammer Gbh 18V-26 F 2X6Ah L-Boxx - Bosch 611910002


Auto chuck. Interchangeable
LED lighting
More powerful: 2.6J strike force and weight of only 3.5kg
EC engine without coal
Anti-vibration system
Ergonomic design: L-shaped design for better power transmission in horizontal drilling
Electronic Precision Control: Soft start and limited power for better control
KickBack Control: Anti-return protection thanks to a sensor detecting a sudden rotation of the tool.
Strike force: 2.6 Joules. Concrete drilling capacity 26 mm / wood: 30 mm / steel: 13 mm EPTA weight: 3.6 kg. Supplied with 2 batteries 6.0 Ah, 1 charger GAL 1880 CV and 2 interchangeable chucks (SDS-plus and automatic) in L-BOXX box.

Egenskaper

- 50% more powerful:
The performance of a wired tool (equivalent to GBH 2-26 F)
- Dust free drilling (optional, available March 2017):
Thanks to the new GDE 18V-16 dust extraction system
- Better control:
Electronic Precision Control System (Soft Start) and KickBack Control (Anti-Rotation)
Vibration Control: decoupled handle for fatigue-free work!

Teknisk informasjon


Egenskaper
Spenning [V]18 V
Vekt3.6 kg
Stål borre kapasitet13 mm
Innslags effekt2.6 J
Vis UNSPSC/ECL@SS
10 397,71 kr Eks. mva
/ stykk
12 997,14 kr Inkl. mva
  • Tilgjengelig