Referanser
Sati:KLGG032
Rubix:108542

Produktinformasjon : Clamping element RCK 40-32/60
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk informasjon
Egenskaper
| Vekt | 300 g |
|---|---|
| Størrelse | 26 mm |
| Ytter diameter (inch) | 60 mm |
Vis UNSPSC/ECL@SS
331,43 kr Eks. mva
/ stykk
414,29 kr Inkl. mva
- Tilgjengelig