Referanser
Sati:KLCC065
Rubix:108450

Produktinformasjon : Clamping element RCK 80-65/84
The functioning principle of the articles presented is based on radial deformation of the items, made up of a truncated cone section.This change allows (by virtue of the specific pressure between the bodies in contact) transmission of the torque between the shaft and the part connected to it (gear, timing belt pulley, V-belt pulley or other specific parts).Available in:- Steel- Stainless Steel
Teknisk informasjon
Egenskaper
| Vekt | 2000 g |
|---|---|
| Type | toothed coupling hub |
| Størrelse | 82 mm |
| Vekt | 2 kg |
| Reaming diameter | 65 mm |
| Moment | 3215 N.m |
| Hub lengde | 111 mm |
| Ytter diameter (inch) | 84 mm |
Vis UNSPSC/ECL@SS
1 326,25 kr Eks. mva
/ stykk
1 657,81 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel