Polyester tape 3M 22297-UNITE


Scotch® Performance Filament Tape 895

Referanser
3m:22297-UNITE
rubix:432701
produsent:7000035391
Teknisk sammendrag
Bredde50 mm
Lengde50 m
Se alle karakteristika

Produktinformasjon : 3M™ Scotch® Glassfibertape 895, 50mm x 50m - 89550


Reinforcement for heavy packaging or heavy transport loads, H pattern gluing provides optimal closure and support, even when using double walled board. Scotch® 895 filament tape is recommended for such applications. Longitudinal fiberglass reinforcements give the tape a high breaking strength. The BoPP carrier provides high abrasion, moisture and wear resistance.
A high performance tape reinforced along its length with continuous glass yarn filaments which gives the tape very high tensile strength and excellent nick resistance.

Egenskaper

Balanced performance, combining high adhesion power and long-term holding power;Synthetic rubber adhesive has good shear strength to fiberboard for bundling, strapping and reinforcing applications.;High strength Bi-Directional filament reinforced tape;Very high resistance to stretching which makes it ideal for strapping, grouping of articles, strengthening of cartons;Ideal for strapping, grouping of articles, strengthening of cartons

Teknisk informasjon


Egenskaper
Bredde50 mm
Lengde50 m
FargeFargeløs
Vis UNSPSC/ECL@SS
343,69 kr Eks. mva
/ stykk
429,61 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel