Dobbeltsidig tape 3M 908612


3M™ Double Coated Paper Tape 9086

Referanser
3m:908612
rubix:432077
produsent:7000071740
ean:54001895910888
Teknisk sammendrag
Bredde12 mm
Lengde50 m
Tykkelse0.19 mm

Produktinformasjon : 3M™ Dobbeltsidig Tape 9086, 12 mm x 50 m - 908612


Tear 3M™ High Performance Double Coated Tape 9086 by hand and handle with ease due to its conformability. Our tape is a double coated tape with Adhesive 375, tissue carrier, translucent in colour on a white paper liner with black 3M logo. It bonds immediately, has high tack and quick stick to a wide variety of materials or surfaces.
3M™ High Performance Double Coated Tape 9086 is a 190µm Double coated tape with Adhesive 375, tissue carrier, translucent in color on a white paper liner with black 3M logo

Egenskaper

190µm, thick double coated tape with tissue carrier. Hand tearable, conformable and easy handling. Paper liner.;Thick, double coated film tape with acrylic adhesive. High tack, immediate bond, quick stick, high adhesion and good initial adhesion to a wide variety of materials or surfaces. High strength. Solvent resistant tape. High peel and shear strength, and resi;Tear easily by hand and handles with ease due to its conformability;Get versatility, cost effectiveness and multiple applications across many industries;Tissue carrier allows for use in hand dispenser

Applikasjoner

190 µm, thick double coated tape with tissue carrier, paper liner. Hand tearable, high tack and strength, conformable and easy handling;Solvent resistant, high peel and shear strength;Get versatility, cost effectiveness and apply for multiple applications across many industries

Teknisk informasjon


Egenskaper
Bredde12 mm
Lengde50 m
Tykkelse0.19 mm
Vis UNSPSC/ECL@SS
1 307,64 kr Eks. mva
/ 12 stykk
1 634,55 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel