Dobbeltsidig tape 3M 494312


3M™ VHB™ Tape 4943

Referanser
3m:494312
rubix:432448
produsent:7000033134
Teknisk sammendrag
Bredde12 mm
Lengde33 m

Produktinformasjon : 3M™ VHB™ Dobbeltsidig tape 4943F, Grå, 12mm x 33m - 494312


3M™ VHB™ Tape 4943F utilizes a conformable foam for better contact on mismatched surfaces. It can be used on a variety of substrates including metals, glass as well as high surface energy (HSE) paints and plastics. Applications for this tape include stiffener, panel, decorative material and trim attachment.

Recommended Applications: General purpose bonding, Decorative material and trim, Attach roof to roof bows, Nameplates and logos, Panel to frame, Stiffener to panel

An Unconventional Foam Tape

3M™ VHB™ Tape is a proven alternative to screws, rivets, welds and other forms of mechanical fasteners. Skyscrapers, cell phones, electronic highway signs, refrigerators, architectural windows and more all rely on this specialty bonding tape for one or more steps in the assembly, mounting, fastening and sealing process. This trusted and reliable tape offers a consistent bond, outstanding durability and excellent solvent and moisture resistance. 3M stands by all of its products and is there to provide you with design guidance and technical support when you need it.

Proven Reliability from 3M™ VHB™ Tapes

3M™ VHB™ Tape offers a durable bond in a way that mechanical fasteners can't. This tape enhances the appearance of finished goods by eliminating rivets and screws while providing immediate handling strength. In most cases, fastening with 3M™ VHB™ Tape is a quicker process than drilling, fastening, or using liquid adhesive. Our versatile line of tapes can be used indoors or outdoors in a variety of applications, including window, door and sign assembly, electronics, construction and countless other industrial applications. Chemically resistant as well as UV and temperature stable, 3M™ VHB™ Tape can withstand the heat of Dubai to the cold of Canada. The unique acrylic chemistry is extremely durable and resistant to change over time, making this a long lasting and powerful tape you can trust.

Bringing Better Ideas to the Surface through Science and Innovation

In our 3M In
Dream, Design, Deliver with our 3M™ VHB™ Tape 4943F. It is a grey, 1.1 mm, low temp appliable adhesive on both sides of a conformable, acrylic foam core. It can replace rivets, welds and screws. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of high surface energy substrates.

Egenskaper

Fast and easy-to-use permanent bonding method provides high strength and long-term durability;Pressure sensitive adhesive bonds on contact to provide immediate handling strength;Virtually invisible fastening keeps surfaces smooth;Grey, 1.1 mm, low temp applicable acrylic adhesive on a conformable foam core;Can replace mechanical fasteners (rivets, welding, screws) or liquid adhesives: Eliminate drilling, grinding, refinishing, screwing, welding and clean-up;High dynamic stress absorption reduces vibration and impact stress;Creates a permanent seal against water, moisture and more;Allows the use of thinner, lighter weight and dissimilar materials;Bond at low temperatures (above 0 °C)

Applikasjoner

Use for decorative material and trim, nameplates and logos, electronic displays, panel to frame, and stiffener to panel applications;Use in applications across a variety of markets including transportation, appliance, electronics, sign and display and general industrial

Teknisk informasjon


Egenskaper
Bredde12 mm
Lengde33 m
Vis UNSPSC/ECL@SS
6 552,12 kr Eks. mva
/ 6 stykk
8 190,15 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel