Industri- og lagerhyller - Tilbehør Spartex 854509
G-Storage Accessories
Se teknisk informasjonSe dokumenterReferanser
Spartex:854509
Rubix:6335086
EAN:3660338102165

Dokumenter
Produktinformasjon : G-Storage Set 4 Chipboard Coverings 1260x800mm - 854509 - SPARTEX
856123 Galvanised base plate, dimensions 110x50x3 mm
892460 Pole RAL7024 perforated at 62.5 mm intervals, dimension 2000 mm
Mesh shelf, painted RAL7024 460kg capacity
- 892457 dimensions 1260x600 mm
- 892458 dimensions 1260x800 mm
- 892459 dimensions 1260x1000 mm
Sheet metal painted RAL7024 shelf capacity 460kg
- 892453 dimensions 1260x600 mm
- 892454 dimensions 1260x700 mm
- 892455 dimensions 1260x800 mm
- 892456 dimensions 1260x1000 mm
Tubular shelf RAL7024 capacity 460 kg
- 892449 dimensions 1260x600 mm
- 892450 dimensions 1260x700 mm
- 892451 dimensions 1260x800 mm
- 892452 dimensions 1260x1000 mm
Set of 4 chipboard covers, 8 mm thick
- 854505 dimensions 1260x600 mm
- 854507 dimensions 1260x700 mm
- 854509 dimensions 1260x800 mm
- 854511 dimensions 1260x1000 mm
892460 Pole RAL7024 perforated at 62.5 mm intervals, dimension 2000 mm
Mesh shelf, painted RAL7024 460kg capacity
- 892457 dimensions 1260x600 mm
- 892458 dimensions 1260x800 mm
- 892459 dimensions 1260x1000 mm
Sheet metal painted RAL7024 shelf capacity 460kg
- 892453 dimensions 1260x600 mm
- 892454 dimensions 1260x700 mm
- 892455 dimensions 1260x800 mm
- 892456 dimensions 1260x1000 mm
Tubular shelf RAL7024 capacity 460 kg
- 892449 dimensions 1260x600 mm
- 892450 dimensions 1260x700 mm
- 892451 dimensions 1260x800 mm
- 892452 dimensions 1260x1000 mm
Set of 4 chipboard covers, 8 mm thick
- 854505 dimensions 1260x600 mm
- 854507 dimensions 1260x700 mm
- 854509 dimensions 1260x800 mm
- 854511 dimensions 1260x1000 mm
Teknisk informasjon
Egenskaper
| Type | set of 4 chipboard covers 1260x800 |
|---|---|
| Lengde | 1260 mm |
| Vekt | 20 kg |
Vis UNSPSC/ECL@SS
3 128,46 kr Eks. mva
/ stykk
3 910,57 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel