Referanser
Portwest:FW44BKR43
Rubix:6394203
EAN:5036108166046

Dokumenter
Produktinformasjon : Steelite Thor Vernesko S3, Svart, str. 43 - FW44BKR43 - PORTWEST
Steel toecap and midsole are suitable for a variety of work environments. Dual density, antistatic and slip resistant outsole for excellent grip. Full grain leather upper offers water resistant protection to keep your feet dry and comfortable.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection.
Standard : EN20345 S3
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. Water resistant upper to prevent water penetration. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Fuel and oil resistant outsole. Dual density sole unit. Full grain leather for long lasting protection.
Standard : EN20345 S3
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 43 |
|---|---|
| Farge | svart |
| Hovedmaterialet | skinn |
| Type stengning | snøre |
Vis UNSPSC/ECL@SS
747,95 kr Eks. mva
/ par
934,94 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel