Referanser
Portwest:FW10BKR40
Rubix:6016885
Produsent:FW10BKR40
EAN:5036108125838

Produktinformasjon : Steelite Protector Boot S1P, Svart, str. 40 - FW10BKR40 - PORTWEST
A best seller amongst workers in a host of trades, this style is one of the most comfortable and sturdy boots on the market. Comprehensive protection with 200 joule steel toecap, steel midsole and a slip resistant, energy absorbent heel.
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P
Protective steel toecap. Steel midsole. Anti-static footwear. Energy Absorbing Seat Region. SRC - Slip resistant outsole to prevent slips and trips on ceramic and steel surfaces. Heat resistant outsole - 120°C. Fuel and oil resistant outsole. Dual density sole unit. Protective steel toecap.
Standard : EN20345 S1P
Teknisk informasjon
Egenskaper
| EU Skostørrelse | 40 |
|---|---|
| Stem / Rod | høy |
| Farge | svart |
| Hovedmaterialet | skinn |
| Vanntett | ja |
| Sikkerhetskategori | s1p |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
EU Skostørrelse
40