Referanser
Gates:47x13 1500 MULTISPEED GATES
Rubix:101759
Produsent:980210127
EAN:5412571182569

Produktinformasjon : 47X13 1500 MULTISPEED - GATES
Gates Multi-Speed delivers excellent performance with variable speed gear drives. A Multi-Speed variable speed gear belt quickly adapts to the belt grooves and can handle a wide range of speeds and speed ratios. In addition to the Multi-Speed standard range, there are special sizes (top width, thickness and angle) available on request.
Egenskaper
• Wide range of speeds.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
• High transmission power.
• Smooth operation of machines.
• Exceptionally long service life.
Teknisk informasjon
Egenskaper
| Profil | 47x13 |
|---|---|
| Innvendig lengde | 1500 mm |
| Høyde | 13 mm |
| Øvre bredde | 47 mm |
Vis UNSPSC/ECL@SS
9 656,91 kr Eks. mva
/ stykk
12 071,14 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
