Referanser
Pferd Tools:F 6030/6 CO-COOL 60
Rubix:6014117
Produsent:44411774
EAN:4007220803912
Produktinformasjon : LAMELLSLIPKROPP F 6030.6 CO-COOL 60 - 44411774 - PFERD
Abrasive: COCOOL ceramic grains For aggressive grinding with very high material removal performance on hard materials with poor thermal conductivity. Active agents added to the coating provide a clear increase in material removal, avoid fouling and allow sanding without heating.
Teknisk informasjon
Egenskaper
| Korn | 60 |
|---|---|
| Ytter diameter (inch) | 60 mm |
| Lengde | 40 mm |
Vis UNSPSC/ECL@SS
1 363,30 kr Eks. mva
/ 10 stykk
1 704,13 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel