Referanser
Bosch:2608607250
Rubix:358617
EAN:3165140247870

Produktinformasjon : FIBERSLIPSKIVA BM K36 Ø125MM - 2608607250 - BOSCH
Fiberglass abrasive discs can be used for a wide range of tasks, from grinding and stripping to deburring and coarse and fine rust removal.
Egenskaper
Ideal, for example, for surface preparation prior to welding.
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Can be mounted on Ø 115 and 125 mm grinders fitted with a special table (Ref. 558115 or 558125 depending on diameter).
Bruksområder
Ferrous metal|Steel/Ferrous metal
Teknisk informasjon
Egenskaper
| Vekt | 28 g |
|---|---|
| Dimensjoner emballert (D x B x H) | 140x138x2,76 mm |
| Vekt emballert | 31 g |
| Diameter | 125 mm |
| Korn | 36 |
| Reaming diameter | 22.23 mm |
Vis UNSPSC/ECL@SS
512,50 kr Eks. mva
/ 50 stykk
640,63 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
