Markørpenner Markal 61050


Fast-drying solid paint in twist-up holder

Referanser
markal:61050
rubix:6027379
produsent:3212.90.0050
ean:0048615610504
Teknisk sammendrag

Produktinformasjon : Markal Quik Stik Paintstik Black


Quik Stik® is a smooth-marking solid paint crayon that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

Egenskaper

Fast-drying, vibrant paint marks dry in 5 to 7 minutes20% more paint than other brands, more marks for the moneyMarks on virtually any surface: wet, smooth, rough, or hotAirtight, self-storing cap keeps the marker clean and fresh between usesWeather- and UV-resistant paint for long-lasting markSolid paint marker advances and retracts by turning twist-up knobMarking range: 0°F to 392°F (-18°C to 200°C)

Applikasjoner

Metal fabricationAutomotive aftermarketConstructionWeldingIndustrial process pipingShipping supply

Teknisk informasjon


Egenskaper
FargeSvart
Tykkelse13 mm
Vis UNSPSC/ECL@SS
700,68 kr Eks. mva
/ 12 stykk
875,85 kr Inkl. mva
  • Tilgjengelig
    Leveringsdato på forespørsel