Presisjonslager / spindel lager Timken 2MM9126WICRDUL, Inner diameter: 130 mm | Ytter diameter (inch): 200 mm | Bredde: 33 mm
FafnirSpindle Angular Contact Ball Bearings (9300WI, 9100WI, 200WI, 300WI)
Se teknisk informasjonReferanser
Timken:2MM9126WICRDUL
Rubix:516532
EAN:0087796073234

Produktinformasjon : 2MM9126WICRDUL TIMKEN
Timken innovations continue to keep the world in motion, including the invention of the wide inner ring bearing and the ball bearing housed unit. Timken continue that innovation by applying our extensive engineering knowledge of bearings, metallurgy, seals and end-user applications to deliver optimized performance from our housed unit product line.
Egenskaper
Timkenangular contact ball bearings are designed for combination radial and axial loading. Single-row bearings have high thrust capacity in one direction. Some single-row bearings are specifically designed for duplex mounting in sets for maximum performance.
Bruksområder
Industrial
Teknisk informasjon
Egenskaper
| Inner diameter | 130 mm |
|---|---|
| Ytter diameter (inch) | 200 mm |
| Bredde | 33 mm |
| Pakning | åpen |
| Serie | fafnir® spindle angular contact ball bearings (200wi family) |
| Materiale | steel |
| Hus | fenolharpiks |
| Prseisjon | p4s (super precision: iso class 4 dimensional / iso class 2 running) |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 143200 N |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel
