Ewellix Linear ball bearing LBHT
Serie | Standard ISO 3 series |
---|---|
Inner diameter | 25 mm |
Ytter diameter (inch) | 40 mm |
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Serie | Standard ISO 3 series |
---|---|
Inner diameter | 25 mm |
Ytter diameter (inch) | 40 mm |
Lengde | 58 mm |
Pakning | Forseglet på begge sider |
Materiale | Steel |
Lastestatistikk. C | 5100 N |
Belastningsvurdering dyn. C0 | 4900 N |
Antall kule baner | 9 |
Tilgjengelig
Leveringsdato på forespørsel