Ewellix Linear ball bearing LBCT
Serie | Standard series ISO 3 |
---|---|
Inner diameter | 60 mm |
Ytter diameter (inch) | 90 mm |
Ewellix, is the leading supplier of Linear Motion Components and solutions around the globe.
Ewellix design, manufacture and customise ball & roller screws, linear guides and actuators that meet the unique needs of the clients.
Serie | Standard series ISO 3 |
---|---|
Inner diameter | 60 mm |
Ytter diameter (inch) | 90 mm |
Lengde | 125 mm |
Pakning | Forseglet på begge sider |
Lastestatistikk. C | 18000 N |
Belastningsvurdering dyn. C0 | 20400 N |
Antall kule baner | 6 |
Tilgjengelig
Leveringsdato på forespørsel