Isolerte skrutrekkere Bahco BE-8620S


ERGO™ VDE isolerte Phillips-skrutrekkere med 3-komponentskaft PH0-PH4

Referanser
bahco:BE-8620S
rubix:430884
ean:7314150033140
Teknisk sammendrag
SportypePhillips
Blad langde100 mm
SportykkelsePH2

Produktinformasjon : Skrutrekker Vde Ph2X100mm - Bahco Be-8620S


Insulated screwdrivers for Phillips screws, developed according to the scientific ERGO ™ process. For working under voltage up to 1000 Volts. ISO 8764, IEC 60900, VDE certified. Three component handle for maximum comfort and power transmission. High-grade alloy steel blade. Indelible colour code with type of symbol at the end of the handle.

Egenskaper

Maximum comfort with minimum effort due to the ergonomic design|Comfortable three-component handle giving an excellent grip|Colour-coded handle with the screw type symbol on the domed end|Easy tip identification from the colour-coded symbol marked on handle|For work on live equipment up to 1000 V|Anti-roll flat face on handle

Teknisk informasjon


Egenskaper
SportypePhillips
Blad langde100 mm
SportykkelsePH2
Vis UNSPSC/ECL@SS
163,19 kr Eks. mva
/ stykk
203,99 kr Inkl. mva
  • Tilgjengelig