Referanser
Lindström:7292
Rubix:427319
EAN:7314150052578

Dokumenter
Produktinformasjon : ÄNDAVBITARE SUPREME FLUSH
Egenskaper
•Polished
Numerically controlled machine grinding guarantees edge angle accuracy and contact; increasing the tools reliability and consistency
Precision induction hardened edges 58-60 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Miniature head ideal for use in confined spaces
The cutting capacity that is given is for copper wire
Numerically controlled machine grinding guarantees edge angle accuracy and contact; increasing the tools reliability and consistency
Precision induction hardened edges 58-60 HRC
Screw joint that minimizes friction and maximizes alignment of cutting edges
ESD safe handles in synthetic material with return spring
Miniature head ideal for use in confined spaces
The cutting capacity that is given is for copper wire
Teknisk informasjon
Egenskaper
| Vekt | 50 g |
|---|---|
| Lengde | 115 mm |
| Vekt | 54 g |
| Lengde på neser | 15 mm |
| Type | end cutter |
Vis UNSPSC/ECL@SS
656,71 kr Eks. mva
/ stykk
820,89 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel
