Referanser
Knipex:78 91 125
Rubix:369251
EAN:4003773065081

Produktinformasjon : Electronic-Super-Knips® - 78 91 125 - Knipex
Precision cutters with very small bevel, also suitable for hard wires. With thread clamp (can be unscrewed) - no more uncontrolled projection of cut wire pieces. Induction-hardened cutting edges, hardness approx. 64 HRC. Special steel, burnished. Precision pliers for very delicate cutting work, e.g. in electronics and precision engineering. Precision-ground cutting edges without bevels. Perfectly machined tips for cutting contiguous wires from 0.2 mm. Controlled micro-shift shearing of the cutting edge for ultra-precise cutting of even the finest wires and long service life. Hinge with stainless steel rivet. Very flexible for less tiring work. With spring and opening limitation. Special tool steel, oil-hardened in several phases.
Teknisk informasjon
Egenskaper
| Dimensjoner (L x B x H) | 130x68x16 mm |
|---|---|
| Spiss form | diagonal |
| Lengde på neser | 9 mm |
| Lengde | 125 mm |
| Vekt | 57 g |
Vis UNSPSC/ECL@SS
347,76 kr Eks. mva
/ stykk
434,70 kr Inkl. mva
- Tilgjengelig – Leveringsdato på forespørsel