avisolerings tang Knipex 77 42 115

Elektronikkavbiter

Se teknisk informasjon

Referanser

Knipex:77 42 115
Rubix:369223
EAN:4003773039761
brand logo

Teknisk sammendrag

Ledningens diameter1 mm
Vekt70 g
Lengde115 mm
Se alle karakteristika

Produktinformasjon : Sideavbiter L 115mm - Knipex77 42 115


77 42 130 Electronics Diagonal Cutter
Durable, load-optimised design with backlash-free box joint. High, slim sleeves for fine and comfortable gripping between thumb and index finger. Less physical effort due to very high transmission ratio. Load-optimised for a more direct feel when working. Low-friction double spring for gentle and even opening. The mirror polish in combination with a fine oil film provides rust protection - no circuit faults caused by peeling chrome from plated tools. Cutters additionally laser hardened, cutter hardness at least 62 HRC. pointed head, without bevel.
  • Cutting capacities medium hard wire (diameter): Ø 1.3 mm
  • Cutting capacities soft wire (diameter): Ø 0.3 – 1.6 mm
  • Jaw length (B): 16.2 mm
  • Jaw thickness (joint) (D): 8.5 mm
  • Head width (A): 13 mm
  • Pointed head, without bevel. Cutting edge hardness approx. 57 HRC. Precision pliers for ultra fine cutting work, e. g. in electronics and fine mechanics. Sturdy, zero backlash box joint. Low-friction double spring for gentle and even opening. The polish or mirror polish (only finish 2) together with a fine film of oil offer effective rust protection - no circuit faults caused by peeling chrome from plated tools. Cutting edges additionally induction hardened. cutter head: special high-grade tool steel, forged, oil-hardened

    Teknisk informasjon


    Egenskaper
    Dimensjoner (L x B x H)185x60x46 mm
    Ledningens diameter1 mm
    Vekt70 g
    Lengde115 mm
    589,43 kr Eks. mva
    / stykk
    736,79 kr Inkl. mva
    • Tilgjengelig