Referanser
Bahco:4750-EP-1
Rubix:426495
EAN:7314153014726

Dokumenter
Produktinformasjon : VERKTØYHOLDER ELEKTR 4750-EP-1 - 4750-EP-1
Lommer med god plass
Rustbeskyttede deler
Nagler for ekstra styrke
Rustbeskyttede deler
Nagler for ekstra styrke
Egenskaper
•Specifically researched design to carry a full range of specialized electrical tools
Extremely robust, made of 1680 denier polyester with riveted reinforcements
Big compartment for long tools
Additional pocket for smaller tools with easy access
Real leather slots on the sides ideal for holding longer tools
Handle for carring it
Chain hook for an easy access to insulation tapes
Extremely robust, made of 1680 denier polyester with riveted reinforcements
Big compartment for long tools
Additional pocket for smaller tools with easy access
Real leather slots on the sides ideal for holding longer tools
Handle for carring it
Chain hook for an easy access to insulation tapes
Teknisk informasjon
Egenskaper
| Vekt | 440 g |
|---|---|
| Antall lommer | 2 |
| Lengde | 260 mm |
| Høyde | 345 mm |
| Materiale | polyester |
| Farge | svart |
| Dybde | 120 mm |
Vis UNSPSC/ECL@SS
- Tilgjengelig – Leveringsdato på forespørsel