Spor kulelager FAG 6313-C-2HRS-C3, Ytter diameter (inch): 140 mm | Bredde: 33 mm | Inner diameter: 65 mm
Dypt sporkulelager
Se teknisk informasjonReferanser
Erstattet ref.:6313-2RSR-C3
FAG:6313-C-2HRS-C3
Rubix:6251367
Produsent:0875367650030
EAN:4054369499346

Produktinformasjon : 6313-C-2HRS-C3 FAG
This FAG brand deep groove ball bearing is designed to deliver reliable performance in a variety of industrial environments. Its robustness and durability make it a preferred choice for applications requiring long-term reliability.
Features:
This single-row deep groove ball bearing features an optimized design for long-lasting performance. Its single-row structure ensures balanced load distribution, thereby guaranteeing greater stability and extended service life. Rubber seals provide effective protection against contaminants, reducing wear and extending the bearing’s service life. The sheet steel cage provides the robustness essential for withstanding demanding industrial environments. The increased C3 radial clearance provides better management of thermal expansion, making this bearing ideal for applications subject to frequent temperature fluctuations.
Sealing:
This bearing is equipped with two rubber seals, providing optimal protection against external contaminants, including dust and moisture. It is factory-pre-lubricated, which reduces maintenance requirements. However, it is recommended to periodically check the condition of the bearing to ensure optimal performance.
Brand Information:
FAG is a world-renowned brand, recognized for its expertise in the field of bearings and motion technologies. With a wide range of products and a solid reputation for quality, FAG offers innovative solutions tailored to the diverse needs of industrial customers. The brand is committed to providing products that enhance the economic, operational, and environmental performance of its users, thereby allowing companies to focus on their core business. Thanks to its global network, FAG is able to offer high-end products at competitive prices, meeting the requirements of industrial SMEs.
Features:
This single-row deep groove ball bearing features an optimized design for long-lasting performance. Its single-row structure ensures balanced load distribution, thereby guaranteeing greater stability and extended service life. Rubber seals provide effective protection against contaminants, reducing wear and extending the bearing’s service life. The sheet steel cage provides the robustness essential for withstanding demanding industrial environments. The increased C3 radial clearance provides better management of thermal expansion, making this bearing ideal for applications subject to frequent temperature fluctuations.
Sealing:
This bearing is equipped with two rubber seals, providing optimal protection against external contaminants, including dust and moisture. It is factory-pre-lubricated, which reduces maintenance requirements. However, it is recommended to periodically check the condition of the bearing to ensure optimal performance.
Brand Information:
FAG is a world-renowned brand, recognized for its expertise in the field of bearings and motion technologies. With a wide range of products and a solid reputation for quality, FAG offers innovative solutions tailored to the diverse needs of industrial customers. The brand is committed to providing products that enhance the economic, operational, and environmental performance of its users, thereby allowing companies to focus on their core business. Thanks to its global network, FAG is able to offer high-end products at competitive prices, meeting the requirements of industrial SMEs.
Egenskaper
This single-row ball bearing features an optimized design for long-lasting performance. Its single-row structure ensures balanced load distribution, thereby guaranteeing greater stability and extended service life. Thanks to its C-generation design, this bearing is engineered to minimize noise and reduce resistance torque, thereby improving the product’s overall efficiency. Rubber seals provide effective protection against contaminants, reducing wear and extending the bearing’s service life. The sheet steel cage provides the robustness essential for withstanding demanding industrial environments. The increased C3 radial clearance offers better management of thermal expansion, making this bearing ideal for applications subject to frequent temperature fluctuations.
Bruksområder
This ball bearing is used in a wide variety of industrial applications. It is particularly well-suited for machine tools such as milling machines, lathes, and drills, where precision and reliability are paramount. In the field of pumps and fans, it integrates effectively into electric motors and ventilation systems. Conveyors and material-handling systems, including conveyor belts and elevators, also benefit from its robust performance. In agriculture and food processing, it is used in agricultural machinery and food-processing systems, ensuring efficient operation. This product is also found in the textile industry, on weaving machines and printing presses. Finally, it plays a key role in robotics and automation, in devices such as robotic arms and manipulators, providing reliability and durability for every application.
Teknisk informasjon
Egenskaper
| Inner diameter | 65 mm |
|---|---|
| Ytter diameter (inch) | 140 mm |
| Bredde | 33 mm |
| Pakning | to gummipakninger |
| Type lagerklaring | c3 |
| Serie | 63..-c-2hrs |
| Hastighetsbegrensning | 4500 rpm |
| Basic static load, radial - C0r | 60000 N |
| Basic dynamic load, radial - Cr | 101000 N |
Vis UNSPSC/ECL@SS
3 534,87 kr Eks. mva
/ stykk
4 418,59 kr Inkl. mva
- Tilgjengelig